Shop THERMCO
See all product information
Create Account
Hydrometer, ASTM/API, 0.1
Mfr # GW043HLS
Zoro # G8760981
product price:Â
$
35.79
/ea
Key Features
Scale
API ASTM
Scale Divisions
0.1
Range
29/37
Application
API ASTM
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW043HLS
- Zoro #
- G8760981
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydrometer
- Scale
- API ASTM
- Scale Divisions
- 0.1
- Range
- 29/37
- Application
- API ASTM
- Material
- Glass
- Standards
- NIST
- Temp. Range
- 0 Degrees to 150 Degrees F
- Product Type
- Hydrometer
- Scale Type
- API
- Sample Temperature - Maximum
- 150 Degrees F
- Sample Temperature - Minimum
- 0 Degrees F
Description
Hydrometer, Scale ASTM/API, Scale Divisions 0.1, Range 29/37, Length 380mm, Temp. Range 0 Degrees to 150 Degrees F, Application ASTM/API, Standards NIST
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.