Shop THERMCO
See all product information
Create Account
Hydrometer, ASTM/API, 0.1
Mfr # GW045HLS
Zoro # G8761006
product price:Â
$
37.49
/ea
Key Features
Scale
API ASTM
Scale Divisions
0.1
Range
43/51
Application
API ASTM
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW045HLS
- Zoro #
- G8761006
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 380 mm
- Overall Height
- 15 in
- Overall Width
- 15 in
Details
- Item
- Hydrometer
- Scale
- API ASTM
- Scale Divisions
- 0.1
- Range
- 43/51
- Application
- API ASTM
- Material
- Glass
- Standards
- NIST
- Temp. Range
- 0 Degrees to 150 Degrees F
- Product Type
- Hydrometer
- Scale Type
- API
- Sample Temperature - Minimum
- 0 Degrees F
- Sample Temperature - Maximum
- 150 Degrees F
Description
Hydrometer, Scale ASTM/API, Scale Divisions 0.1, Range 43/51, Length 380mm, Temp. Range 0 Degrees to 150 Degrees F, Application ASTM/API, Standards NIST