Shop THERMCO
See all product information
Create Account
Hydrometer, ASTM/API, 0.1
Mfr # GW052HLS
Zoro # G8761024
product price:Â
$
41.25
/ea
Key Features
Scale
API ASTM
Scale Divisions
0.1
Range
9/21
Application
API ASTM
Standards
NIST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW052HLS
- Zoro #
- G8761024
- UPC #
- -
- Country of Origin
- United States
- Item
- API Hydrometer
- Scale
- API ASTM
- Scale Divisions
- 0.1
- Range
- 9/21
- Application
- API ASTM
- Standards
- NIST
- Temp. Range
- 0 Degrees to 150 Degrees F
- Product Type
- API Hydrometer
- Features
- Spirit Filled Mercury Thermometers
- Scale Type
- API ASTM Combined Form
- Sample Temperature - Maximum
- 150 Degrees F
- Sample Temperature - Minimum
- 0 Degrees F
Description
Hydrometer, Scale ASTM/API, Scale Divisions 0.1, Range 9/21, Length 380mm, Temp. Range 0 Degrees to 150 Degrees F, Application ASTM/API, Standards NIST