Shop THERMCO
See all product information
Create Account
Hydrometer, ASTM/API, 0.1
- Mfr # GW054HLS
- Zoro # G8761042
product price:Â
$
42.39
/ea
Key Features
Scale
API ASTM
Scale Divisions
0.1
Range
29/41
Application
API ASTM
Standards
NIST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW054HLS
- Zoro #
- G8761042
- UPC #
- -
- Country of Origin
- United States
- Item
- API Hydrometer
- Scale
- API ASTM
- Scale Divisions
- 0.1
- Range
- 29/41
- Application
- API ASTM
- Standards
- NIST
- Temp. Range
- 0 Degrees to 150 Degrees F
- Product Type
- API Hydrometer
- Features
- Spirit Filled Mercury Thermometers
- Sample Temperature - Maximum
- 150 Degrees F
- Scale Type
- API ASTM Combined Form
- Sample Temperature - Minimum
- 0 Degrees F
Description
Hydrometer, Scale ASTM/API, Scale Divisions 0.1, Range 29/41, Length 380mm, Temp. Range 0 Degrees to 150 Degrees F, Application ASTM/API, Standards NIST
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.