Shop THERMCO
See all product information
Create Account
Hydrometer, Gravity/Baume, 0.002/0.2
Mfr # GW2541DS
Zoro # G8763492
product price:Â
$
18.79
/ea
Key Features
Scale
specific gravity and baume
Scale Divisions
0.002/0.2
Range
1.200/1.420 and 24/43
Application
Baume and Specific Gravity
Standards
NIST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW2541DS
- Zoro #
- G8763492
- UPC #
- -
- Country of Origin
- United States
- Item
- Specific Gravity Hydrometer
- Scale
- specific gravity and baume
- Scale Divisions
- 0.002/0.2
- Range
- 1.200/1.420 and 24/43
- Application
- Baume and Specific Gravity
- Standards
- NIST
- Product Type
- Specific Gravity Hydrometer
- Features
- Dual Scale
- Scale Type
- Baume & Specific Gravity Plain Form
Description
Hydrometer, Scale Gravity/Baume, Scale Divisions 0.002/0.2, Range 1.200/1.420 and 24/43, Length 300mm, Application Gravity/Baume, Standards NIST
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.