Shop THERMCO
See all product information
Create Account
Hydrometer, Gravity/Baume, 0.005/0.5
Mfr # GW2546DS
Zoro # G8763544
product price:Â
$
19.19
/ea
Key Features
Scale
specific gravity and baume
Scale Divisions
0.005/0.5
Range
1.000/1.600 and 0/55
Application
Baume and Specific Gravity
Standards
NIST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW2546DS
- Zoro #
- G8763544
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 300 mm
- Overall Height
- 11 3/4 in
- Overall Width
- 11 3/4 in
Details
- Item
- Specific Gravity Hydrometer
- Scale
- specific gravity and baume
- Scale Divisions
- 0.005/0.5
- Range
- 1.000/1.600 and 0/55
- Application
- Baume and Specific Gravity
- Standards
- NIST
- Product Type
- Specific Gravity Hydrometer
- Features
- Dual Scale
- Scale Type
- Baume & Specific Gravity Plain Form
Description
Hydrometer, Scale Gravity/Baume, Scale Divisions 0.005/0.5, Range 1.000/1.600 and 0/55, Length 300mm, Application Gravity/Baume, Standards NIST