3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3 Bright 1/4x1/4x3/4x2-1/2
Mfr # C61671
Zoro # G8840334
product price:Â $19.55
/eaKey Features
Number of Flutes
3
End Mill Style
Square
Length of Cut
0.75 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C61671
Zoro #
G8840334
UPC #
697334616719
Country of Origin
United States
Dimensions
Length of Cut
0.75 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Corner Radius
0.000"
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Description
Square End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.