4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/16x7/16x3x6
Mfr # C61889
Zoro # G8841174
product price:Â $81.79
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Square
Length of Cut
3 in
End Mill Cutting Type
Center Cutting
Milling Diameter
7/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C61889
Zoro #
G8841174
UPC #
697334618898
Country of Origin
United States
Dimensions
Length of Cut
3 in
Milling Diameter
7/16"
Dimension Type
Fractional Inch
Shank Dia.
7/16 in
Corner Radius
0.000"
Overall Length
6 in
Milling Dia.
0.4375 in
Description
Square End Mill, 0.4375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.