4-Flute Ball Nose Single End GP End Mill CTD CEM-SE-4B Bright Carbide Square 4Flute 3/16x3/16x5/8x2
Mfr # C63529
Zoro # G8841637
product price:Â $16.69
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
3/16"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C63529
Zoro #
G8841637
UPC #
697334635291
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
3/16"
Length of Cut
0.625 in
Shank Dia.
3/16 in
Milling Dia.
0.1875 in
Overall Length
2 in
Description
Ball End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.