Notice, Side Shield Safety Glasses Required In This Area, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0228-ND_14X10

  • Zoro # G8860778


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Notice
Legend
Side Shield Safety Glasses Required In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0228-ND_14X10
Zoro #
G8860778
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Notice Label
Header
Notice
Legend
Side Shield Safety Glasses Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Maximum Service Temperature
210 Degrees F
Metal Detectable
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend
Side Shield Safety Glasses Required In This Area
Sign Legend Background Color
White
Mirror Print
No
Sign Header
Notice
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
State Specific Sign
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Eye Notice Label

Description

Eye Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Side Shield Safety Glasses Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.