Notice, This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted, 10 in W x

  • Mfr # LCU5-0290-RA_14X10

  • Zoro # G8864040


product price:  $10.79
/ea

Key Features

Header
Notice
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0290-RA_14X10
Zoro #
G8864040
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
ANSI 969 Compliant
No
Mirror Print
No
Material Properties
Rigid
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Write on Surface
No
Mounting Pattern
4 Corner
Sign Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Sign Header
Notice
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Blue
Glow In The Dark
No
Number of Printed Sides
1
Product Type
Reflective Surveillance Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.