Lab Drench Shower, Ring Mount, Stainless Steel

  • Mfr # L23GS

  • Zoro # G8958984


product price:  $845.99
/ea
Free Shipping & Returns

Key Features

Pipe Material
Stainless Steel
Flow Rate
20 gpm
Installation Type
Plumbed
Ball Valve Type
1 in NPT Stainless Steel Stay Open
Shower Spray Head Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L23GS
Zoro #
G8958984
UPC #
805042000359
Country of Origin
United Kingdom

Dimensions

Height
9 in
Pipe Dimensions
1 in NPT
Width
10 in
Inlet Pipe Size
1 in
Depth
24 in
Shower Handle Length
26 in
Spray Head Diameter
2 3/4 in x 2 in

Details

Item
Plumbed Shower
Pipe Material
Stainless Steel
Flow Rate
20 gpm
Installation Type
Plumbed
Ball Valve Type
1 in NPT Stainless Steel Stay Open
Shower Spray Head Material
Plastic
Includes
Hughes Shower Nozzle, Inspection Tag, Safety Sign
Standards
ANSI Z358.1-2014
Color
Green
Features
Ring Main Mount - Without Wall Mounting Plate
Hazardous Location Rating
Not Rated
Includes Showerhead Shroud
No
Environment
General Purpose
ADA Compliant
No
Valve Material
Stainless Steel
Minimum Flow Rate
20 gpm
Activation
Pull Rod
Mount Type
Wall
Inlet Pipe Thread Type
NPT
ANSI Compliance
Primary
Barrier Free
No
Inlet Pipe Gender
Female
Mounting Style
Standard
Includes Drench Hose
No
Shower Handle Material
Plastic

Description

Plumbed Shower, Barrier Free No, Color Green, Hazardous Location Rating Not Rated, Includes Hughes Shower Nozzle, Inspection Tag, Safety Sign, Includes Showerhead Shroud No, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel, Spray Head Material Stainless Steel, Includes Drench Hose No, Environment General Purpose, Mount Type Wall, Mounting Style Standard, Activation Pull Rod, ADA Compliant No, ANSI Compliance Primary, Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.