Frame, Door, 3 PC

  • Mfr # FOO1744X

  • Zoro # G8985986


product price:  $234.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Door Type
1
Frame Type
Masonry/Stud
Material
16-gauge steel
Hand
RH
Door Opening Height
84 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FOO1744X
Zoro #
G8985986
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Overall Depth
5 3/4 in
Throat Opening Size
4 7/8 in
Middle Hinge to Door Top Height
39 3/4 in
Lock to Door Top Height
41 in
Bottom Hinge to Door Top Height
72 3/4 in
Overall Height
84 in
Overall Width
36 in
Top Hinge to Door Top Height
6 3/4 in

Details

Item
Security Door Frame
Door Type
1
Frame Type
Masonry/Stud
Material
16-gauge steel
Hand
RH
Fire Rating
180 min
Agency Compliance
UL
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified, Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Frame Material
Steel
Door Hand Orientation
Right Hand
Hinge Placement Type
1
Frame Metal Material Gauge
16 ga
Standards
UL
Number of Doors
1

Description

Security Door, Door Type 1, Frame Type Masonry/Stud, Material 16-gauge steel, Hand RH, Door Opening Height 84 In., Door Opening Width 36 In., Throat Opening Size 4-7/8 In., Overall Depth 5-3/4 In., Agency Compliance UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.