Oversized Key Stock, 305 mm L, 12 mm W, 12 mm H, Stainless Steel

  • Mfr # 751208-305

  • Zoro # G900005317


product price:  $33.89
/ea

Key Features

Type
Oversized
Length
305 mm
Width
12 mm
Height
12 mm
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
751208-305
Zoro #
G900005317
UPC #
-
Country of Origin
United States

Dimensions

Length
305 mm
Width
12 mm
Height
12 mm

Details

Item
Key Stock
Type
Oversized
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82

Description

Keystock-Metric-Stainless. KS M12 x 8 x 305 (1 Ft) SSOV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.