
External-E E-Clip, Steel Black Phosphate Finish, 0.313 in Shaft Dia
Mfr # SE-031-X
Zoro # G900443874
product price:Â $0.14
/ea
Sold in multiples of 1000 for $140.00
Key Features
Type
External-E
Fits Shaft Diameter
0.313 in
Fits Groove Diameter
1/4"
Material
Steel
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SE-031-X
Zoro #
G900443874
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
0.313 in
Fits Groove Diameter
1/4"
Thickness
0.025 in
Free Inside Diameter
0.243"
Details
Item
E-Clip
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Description
Stamped Rings-Phosphate Stacked. E-Clip Special Ext 5/16 CS PH 250 Pc Stk
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.