
Fork Terminal, #6 Stud Size, 10 AWG, 300 V, Nylon Insulated, Yellow
Mfr # 324577
Zoro # G900927299
product price:Â $1.59
/ea
Sold in multiples of 150 for $238.50
Key Features
Terminal Shape
Flanged Fork
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Insulation Coverage
Partial Coverage
Insulation Type
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
324577
Zoro #
G900927299
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Stud Size
#6
Minimum Wire Size
12 AWG
Details
Item
Fork Terminal
Terminal Shape
Flanged Fork
Insulation Color
Yellow
Insulation Coverage
Partial Coverage
Insulation Type
Nylon
Maximum Voltage
300 V
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Terminal Orientation
Straight
Insulation Dia
0.15 to 0.23 in
Contact Plating Material
Copper, Tin
Standards
UL & CSA Listed
Contact Material
Copper
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
105 Degrees C
Termination Style
Crimp
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.