5/8 100 deg ZErO Flute CO Deburring Tool
Mfr # 919-000-242
Zoro # G9012157
product price:Â $31.59
/eaKey Features
Countersink Angle
100 Degrees
Overall Length
2 1/8 in
Material
Cobalt
Finish
Bright (Uncoated)
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
919-000-242
Zoro #
G9012157
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 1/8 in
Overall Length (In.)
2-1/8
Body Dia.
5/8 in
Shank Dia.
3/8 in
Body Dia. (In.)
5/8
Size - Decimal
5/8 in - 0.6250
Details
Countersink Angle
100 Degrees
Material
Cobalt
Finish
Bright (Uncoated)
Number of Pieces
1
Item
Countersink
Included Angle (Deg.)
100
Number of Flutes
0
Material - Machining
Cobalt
Type
Plain
Finish - Machining
Bright (Uncoated)
Included Angle
100 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel
Application
Excels In Countersinking or Deburring Holes In Aluminum, Plastics and Other Nonmetallics
Primary Material Application ISO Code
P
Standards
ISO 9001:2008
Pilot Guide
No
Shank Type - Machining
Straight
Description
Countersink, 100 Degrees , 5/8 in, Cobalt, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.