Cut-Resistant Coated Gloves, Cut Level A7 , Nitrile , Sandy , XS 1 PR

  • Mfr # 99-1-9627-6-K

  • Zoro # G901808641


product price:  $18.59
/pr
Sold in multiples of 12 for $223.08

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
99-1-9627-6-K
Zoro #
G901808641
UPC #
063344423027
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
9.5 in
Thickness
13 gauge
Size - Numeric
6

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9627-K
Cuff Style
Knit
Glove Materials
HPPE, Tungsten
ANSI/ISEA Cut Grams
4,000 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
ANSI/ISEA Abrasion Cycles
1,000
ANSI/ISEA Heat Level
Not Available
Inspection Glove Type
Hemmed
ANSI/ISEA Puncture Level
4
ANSI/ISEA Needlestick Level
Not Tested
ANSI/ISEA Puncture Force
100 N
Palm Material
Nitrile
Hand Protection Style
Glove
Standards
ANSI/ISEA 105
Insulated
No
ANSI/ISEA Cut Load
4,000 g
Minimum Temperature
Not Rated
Glove Hand Style
Left and Right
Lint-Free
No
Reflective Backing
No
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
ANSI/ISEA Needlestick Level - Palm
Not Available
Double-Dipped
No
EN 388 Impact Rated
No
Silicone-Free
Yes
Glove Coating Color
Black
Knit Material Color
Gray
Palm Style
Single Layer
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Reversible
No
Latex-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Additional Hazard Protection None, Standards ANSI/ISEA 105, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance High Grip, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.