Air Quality Meter, 14 F to 140 F, LCD

  • Mfr # GSM220

  • Zoro # G901826751


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Includes
Power Adapter, USB Cable
Features
Manual Outdoor Air Calibration, Real Time Calendar with Date and Time
Accuracy
+/-50 ppm +/-5% of Reading
Special Features
Manual Outdoor Air Calibration, NDIR, Real Time Calendar with Date and Time
Manufacturers Warranty Length
1 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GSM220
Zoro #
G901826751
UPC #
614395003623
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Air Quality Meter
Includes
Power Adapter, USB Cable
Features
Manual Outdoor Air Calibration, Real Time Calendar with Date and Time
Accuracy
+/-50 ppm +/-5% of Reading
Special Features
Manual Outdoor Air Calibration, NDIR, Real Time Calendar with Date and Time
Resolution
0.1 Degrees, 0.1%, 1 ppm
Relative Humidity Range
5 to 95%
Display
LCD
Data Storage
Up to 5333 Readings
Humidity Accuracy
+/-3%
Temp. Range
14 Degrees to 140 Degrees F (-10 Degrees to 60 Degrees C)
Carbon Dioxide Concentration
0 to 9,999 ppm
Data Hold
Yes
Power Source
AC Adapter
Relative Humidity Accuracy
+/-3% from 10 to 90% RH
Temperature Accuracy
+/-1 Degrees
Maximum Temperature Measured
140 Degrees F
Digital Display Screen Type
LCD
Number of Records Stored
5,333
Alert Type
Digital Display, Sound
Minimum Relative Humidity Measured
5 %
Minimum Temperature Measured
14 Degrees F
Calibration Certificate Type
Not Certified
PPM Accuracy
+/-5% of Reading ( +/-50ppm)
Testing Functions
Relative Humidity, Temperature
Gases Detected
Carbon Dioxide
Maximum Carbon Dioxide Measured
9,999 ppm
Minimum Carbon Dioxide Measured
0 ppm
Maximum Relative Humidity Measured
95 %

Description

Air Quality Meter, Calibration Certificate Type Not Certified, Digital Display Screen Type LCD, Features Manual Outdoor Air Calibration, Real Time Calendar with Date and Time, Includes Power Adapter, USB Cable, Maximum Carbon Dioxide Measured 9,999 ppm, Maximum Carbon Monoxide Measured Not Applicable, Maximum Dew Point Measured Not Applicable, Maximum Oxygen Measured Not Applicable, Maximum Pressure Measured Not Applicable, Maximum Relative Humidity Measured 95 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.