
4 in. Bright Brass Double Acting Barrel Spring Square Corner Door Hinge with Fixed Pin - Pack of 2
Mfr # DH-TAN5004-US3
Zoro # G901860731
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Door Hinge Type
Door Hinge
Material
Steel
Finish
Brass
Mounting
Surface Mount
Frame Leaf Width
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DH-TAN5004-US3
Zoro #
G901860731
UPC #
704780181507
Country of Origin
China
Dimensions
Frame Leaf Width
3.75 in
Frame Leaf Height
5 in
Frame Leaf Thickness
1 in
Details
Item
Door Hinge
Door Hinge Type
Door Hinge
Material
Steel
Finish
Brass
Mounting
Surface Mount
Pin Type
Fixed Pin
Description
This model of Trans-Atlantic functions as a double acting spring hinge. It's highly recommended for commercial door applications such as café doors that need to open in both directions and return automatically to center. Moreover, it's made to strict specifications for exceptional quality. This type sized 4 in. comes with a squared radius in its corner, bundled with a fixed pin. Item is available in three finishes: Black, Galvannealed and Bright Brass.
- •Commercial 4in. double acting spring hinge for self closing doors
- •Perfect for medium to heavy weight doors
- •Square radius hinge with fixed pin - pack of 2
- •Double acting barrel spring hinge, plain bearing
- •Recommended for use on commercial door applications
- •Ideal for doors that open both ways and self-center
- •Intended for use where automatic self closing of a door is required
- •Steel base material with fixed steel pin
- •Corner: Squared radius
- •Easy installation
- •Packed with both wood and machine screws
- •Similar to Bommer type “big barrel” hinges
- •Conforms to ANSI A81071F for self closing hinges
- •Bright Brass finish
- •Sold as a set of 2 hinges
- •1 Year mechanical and finish warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.