FOOTWEAR TRACTION, Ball, Heel, Mid-Sole Coverage, Strap-On, Steel, Fits Shoe Size Men's 13 +
Mfr # 08523
Zoro # G901864340
product price:Â $39.99
/prKey Features
Fits Shoe Size
Men's 13 +
Traction Material
Steel
Footwear Coverage Style
Ball, Heel, Mid-Sole
Traction Attachment Style
Strap-On
Suggested Environment
Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
08523
Zoro #
G901864340
UPC #
096506085238
Country of Origin
China
Dimensions
Fits Shoe Size
Men's 13 +
Traction Device Dimensions
7 in x 4 1/2 in x 2 1/4 in
Length
7 in
Width
4 1/2 in
Height
2 1/4 in
Details
Item
FOOTWEAR TRACTION
Traction Material
Steel
Footwear Coverage Style
Ball, Heel, Mid-Sole
Traction Attachment Style
Strap-On
Suggested Environment
Outdoor
For Use on Surface Types
Ice, Snow
Gender
Unisex
Footwear Brand
Winter Walking
Color
Black
Description
FOOTWEAR TRACTION, Footwear Coverage Style Ball, Heel, Mid-Sole, 7 in x 4 1/2 in x 2 1/4 in, Traction Material Steel, Traction Attachment Style Strap-On, Fits Shoe Size Men's 13 +, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.