Shop PORTWEST
See all product information
Create Account
Steelite Mustang Boot, 38, BROWN, 38
- Mfr # FW69
- Zoro # G901978306
product price:Â
$
77.19
/ea
Key Features
Size
6/Euro 38
Color
BROWN
Gender
Men's
Style Number
FW69
Upper Material
Crazy Horse Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW69
- Zoro #
- G901978306
- UPC #
- 05036108168095
- Country of Origin
- China
Dimensions
- Size
- 6/Euro 38
Details
- Item
- Work Boots
- Color
- BROWN
- Gender
- Men's
- Style Number
- FW69
- Upper Material
- Crazy Horse Leather
- Toe Type
- Steel
- Series
- Steelite Mustang
Description
Steelite Mustang Boot,38
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.