Iona Plus Winter Jacket, XL
- Mfr # F144
- Zoro # G902016281
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Size
4XL
Features
2" Silver HiVisTex Pro Reflective Tape with Contrast Material; Quilt Lining; Adjustable Cuff; Reflective Trims; 2 Lower, 1 Zipped Chest, 1 Inner Pockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F144
- Zoro #
- G902016281
- UPC #
- 05036108338696
- Country of Origin
- China
Dimensions
- Size
- 4XL
Details
- Item
- Hi-Vis Winter Jacket
- Material
- Polyester
- Features
- 2" Silver HiVisTex Pro Reflective Tape with Contrast Material; Quilt Lining; Adjustable Cuff; Reflective Trims; 2 Lower, 1 Zipped Chest, 1 Inner Pockets
Description
Iona Plus Winter Jacket,XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.