
Deck Screw, #9 x 1-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 167 PK
Mfr # 52616
Zoro # G902515166
product price:Â $28.95
/pk 167, $0.17/eaKey Features
Flat Head
Torx Drive
Screw Size
#9
Fastener Length
1-1/2 in
Material
18-8 Stainless Steel
Thread Style
Partially Threaded
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
52616
Zoro #
G902515166
UPC #
738287526165
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
1-1/2 in
Diameter 1
#9
Diameter 2
3/8"
Length 1
1-1/2"
Thread Length
Partial
Details
Head Type
Flat
Drive
Torx
Material
18-8 Stainless Steel
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Double CSK
Head Style
6 Nibs Bugle (T-25 Star Bit)
Point Type
Type 17
Hardness
304
Style
Serrated
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.