1/4"-20 x 3 in Slotted Flat Machine Screw, Plain Brass, 10 PK

  • Mfr # 61056

  • Zoro # G902525097


product price:  $21.29
/pk 10, $2.13/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Material
Brass
Finish
Plain
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61056
Zoro #
G902525097
UPC #
738287610567
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Brass
Finish
Plain
Item
Machine Screw
Thread Style
Fully Threaded

Description

A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.