
M4 Socket Head Cap Screw, Steel, 10 mm Length
Mfr # 532024
Zoro # G902574873
product price:Â $10.15
/ea
Sold in multiples of 5 for $50.75
Key Features
Material
Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
532024
Zoro #
G902574873
UPC #
82893307794
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M4
Screw Length
10 mm
Details
Item
Socket Head Cap Screw
Material
Steel
System of Measurement
Metric
Description
CAP SCREWS ARE DESIGNED TO GO THROUGH A HOLE OR NUT THAT IS PRE-TAPPED TO FORM A MATING THREAD FOR THAT SCREW. SOCKET HEAD SCREWS FOR USE WITH ALLEN KEY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.