Single Pressure Control, Fixed, SPDT
- Mfr # P100EE-79C
- Zoro # G902715757
product price:Â
$
64.69
/ea
Key Features
Pressure Range - Maximum
370 psi
Switch Action
Open on Fall
Pressure Range - Minimum
300 psi
Series
P100
Contact Form
SPDT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P100EE-79C
- Zoro #
- G902715757
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Pressure Connection Size
- 1/4 in
Details
- Item
- Single Pressure Control
- Pressure Range - Maximum
- 370 psi
- Switch Action
- Open on Fall
- Pressure Range - Minimum
- 300 psi
- Series
- P100
- Contact Form
- SPDT
- Product Type
- Single Pressure Control
- Pressure Range Adjustability
- Fixed
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Temperature
- 150 Degrees F
- Application
- Fan Cycling
- Electrical Connection Type
- Hardwired
- Pressure Connection Type
- Flare
- Standards
- C-UL: File SA516, CCN SDFY8, US-UL: File SA516, CCN SDFY2
- Pressure Setting
- High or Low
- Pressure Connection Gender
- Female
- Rated Voltage
- 120V AC, 240V AC
- Reset Type
- Automatic Reset
- Element Type
- Diaphragm
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 370 psi, Pressure Range - Minimum 300 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPDT, Switch Action Open on Fall, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.