Shop T&S BRASS
See all product information
Create Account
Spring Checks Parts Kit, Fits T&S Brass
Mfr # B-23K
Zoro # G902751571
product price:Â
$
91.46
/ea
Key Features
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
T&S Brass
Material
Brass
Finish
Chrome
Material of Construction
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-23K
- Zoro #
- G902751571
- UPC #
- 671262013307
- Country of Origin
- United States
- Sub-Category
- Gaskets, Hardware and O-Rings
- Fits Brand
- T&S Brass
- Material
- Brass
- Finish
- Chrome
- Material of Construction
- Brass
- Standards
- ASME A112.18.1
- Includes
- Bonnet Assemblies with Seals and Gaskets, Check Seat Washers, Quarter Turn Sleeves, RH and LH Eterna Removable Inserts with Washers, RH and LH Spindles, Springs
- For Use With
- B-0871, B-0892, B-2867-04, B-0231, B-0230-LN CS6
- Item
- Cartridge
- Body Material
- Brass
- Product Type
- Cartridge
- Compatible Brand
- T&S Brass
- Compatible Manufacturer Part Number
- B-0230-LN CS6, B-0231, B-0871, B-0892, B-2867-04
- Compatible Faucet Component
- Cartridge
- Compatible Series
- Parts Kit, Eterna Spring-Check
- Cartridge Type
- Compression
- For Water Temperature
- Hot/Cold
Description
Cartridge, Fits Brand T&S Brass, Finish Chrome, For Use With Mfr. Model Number B-0230-LN CS6, B-0231, B-0871, B-0892, B-2867-04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.