Vertical Systems, 10 ft L Lifeline
Mfr # VGC-3/8-GS/10FT
Zoro # G903089888
product price:Â $38.49
/eaKey Features
Series
Miller Vi-Go
Weight Capacity
310 lb
Includes
Ferrule, Thimble
Standards
ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
Channel Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
VGC-3/8-GS/10FT
Zoro #
G903089888
UPC #
612230244132
Country of Origin
United States
Dimensions
Length
10 ft
Channel Width
3/8 in
Cable Dia.
3/8 in
Cable Diameter
0.38 in
Details
Item
Vertical Systems
Series
Miller Vi-Go
Weight Capacity
310 lb
Includes
Ferrule, Thimble
Standards
ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
Pass-Through Type
Automatic
Includes Extension Post
No
Ladder Lifeline Style
Vertical Ladder Climbing Cable System
Visual Load Indicator
Yes
Lifeline Material
Steel
Cable Sleeve Type
Trailing
Includes Mounting Hardware
No
Tensile Strength
3,600 lb
Workers per System
4
Detaches from Lifeline
Anywhere
Required Accessories
Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Lifeline Length 10 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System, Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket, Series Miller Vi-Go
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.