
Cotter Pin, 1/8 in Dia, 3/4 in L, Steel, 1 PK
Mfr # A0560080048Z
Zoro # G903502035
product price:Â $0.19
/ea
Sold in multiples of 100 for $19.00
Key Features
System of Measurement
Inch
Pin Diameter
1/8 in
Shank Length
3/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A0560080048Z
Zoro #
G903502035
UPC #
-
Country of Origin
Unknown
Dimensions
Pin Diameter
1/8 in
Shank Length
3/4 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.