LEVER HANDLE CHP KIT

  • Mfr # WWG369-JKCP

  • Zoro # G903559435


product price:  $17.95
/ea

Key Features

Fits Brand
Chicago Faucets
Finish
Polished Chrome Plate
Material
Metal
Size
2 3/8 in
Standards
Buy American Act Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WWG369-JKCP
Zoro #
G903559435
UPC #
611943170059
Country of Origin
Taiwan, Province of China

Dimensions

Size
2 3/8 in
Overall Height
11/16 in
Overall Width
3 in
Overall Depth
3 in

Details

Fits Brand
Chicago Faucets
Finish
Polished Chrome Plate
Material
Metal
Standards
Buy American Act Compliant
Connection
16 pt. Taper Broach
Material of Construction
Metal
Includes
Blue Index Button, Red Index Button, White Index Button: Screw
Item
Handle
ADA Compliance
ADA Compliant
Handle Type
Lever
Use With Water Temp.
Hot/Cold
For Use With Mfr. Model Number
1100-ABCP, 786-ABCP, 895-ABCP
Product Type
Handle
Compatible Brand
Chicago Faucets
Part Type
Replacement Handles
Compatible Series
Manual
Compatible Manufacturer Part Number
1100-ABCP, 786-ABCP, 895-ABCP
For Water Temperature
Hot/Cold/Tempered
Ligature Resistance
Not Ligature-Resistant
Includes Mixing Valve
Mixing Valve Not Included
Connection Type
Broach
Legend Style
Color

Description

Handle, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 1100-ABCP, 786-ABCP, 895-ABCP, Faucet Handle Type Lever, Finish Polished Chrome Plate, Overall Width 3 in, Use With Water Temp. Hot/Cold, Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.