CHEMICAL ACETIC ACID 2.0N 4L
Mfr # LC103904
Zoro # G903615773
product price:Â $71.59
/eaKey Features
Chemical Container Type
Bottle
CAS Number
64-19-7, 7732-18-5
Chemical Grade
Lab
Concentration
2 N (2 M)
Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LC103904
Zoro #
G903615773
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Item
Acetic Acid
Chemical Container Type
Bottle
CAS Number
64-19-7, 7732-18-5
Chemical Grade
Lab
Concentration
2 N (2 M)
Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
Calibration Certificate
NIST
Chemical Formula
C2H4O2
Chemical Container Material
Plastic
Product Type
Acetic Acid
Container Type
Bottle
Standards
Traceable to NIST
Form
Liquid
Application
Titration
Container Material
Plastic
REMOVE - Previous PI Node
A
Quantity
1
Volume
4 L
Description
Acetic Acid, Concentration 2 N (2 M), CAS Number 64-19-7, 7732-18-5, Chemical Formula C2H4O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Dot - Acetic Acid Solution/UN2789, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.