Shop ZING

Social Distancing Adhsve Sign, 7x10in, PK5, 0046S

  • Mfr # 0046S
  • Zoro # G903925971

product price: 
$
16.69
/pk of 5, $3.34/ea

Key Features

Legend
Recyclable Plastic Banding Only
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.025 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0046S
Zoro #
G903925971
UPC #
-
Country of Origin
United States
Item
Recycle Label
Legend
Recyclable Plastic Banding Only
Sign Material
Plastic
Sign Mounting Style
Adhesive
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Includes
Adhesive Strips
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Sign Header
Green@Work
Minimum Service Temperature
-30 Degrees F
Legend Style
Symbol and Text
Sign Legend Style
Symbol and Text
Write on Surface
No
Background Color
White
Sign Legend Text Color
Black
Sign Legend Background Color
White
Mirror Print
No
Legend/Background Color
Black, Green/White
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Printed Language
English
Sign Header Style
Text
Sign Legend
Recyclable Plastic Banding Only
Header Legend Color
White
Header Background Color
Green
Adhesive Type
Acrylic
State Specific Sign
No
Self-Adhesive
Yes
Shape
Rectangle
Average Outdoor Durability
3 yr
Sign Mounting Location
Container, Wall
Outdoor Life Expectancy
3 yr
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
Yes
Sign Header Background Color
Green
Minimum Application Temperature
40 Degrees F
Adhesive Style
Permanent
Anti-Slip Surface
Yes
Material
Polyester
Header
Green at Work
Number of Printed Sides
1
Color
Black and Green
Protective Coating
No Protective Coating
Sign Header Text Color
White
Corrosion Resistant
Yes
Graffiti Resistant
No
Product Type
Social Distancing Adhesive Sign
Finish
Gloss
Shell Material
Polyester
Traction Material
Polyester

Dimensions

Height
7 in
Width
10 in
Thickness
0.025 in
Sign Legend Character Height
5/8 in
Depth
1/40 in

Description

Recycle Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Plastic Banding Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.