
Fuse Reducer, R Fuse Class, 200A Max. Amps, 250V AC Max. Volts, 100 to 200A Amp Range
Mfr # R212
Zoro # G9039663
product price:Â $73.30
/eaKey Features
For Fuse Class
R
Max. Amps
200A
Fits Fuse Block Style
Rejection
Voltage Rating
250V AC
Standards
UL Listed Guide No.E105670 IZZR.E105670,CSA 6225-01 207417 Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
R212
Zoro #
G9039663
UPC #
00782001752408
Country of Origin
Mexico
Details
Item
Fuse Reducer
For Fuse Class
R
Max. Amps
200A
Max. Voltage
250V AC
Amp Range
100 to 200A
Fits Fuse Block Style
Rejection
Voltage Rating
250V AC
Standards
UL Listed Guide No.E105670 IZZR.E105670,CSA 6225-01 207417 Certified
Description
J FUSE REDUCER PR 100-200A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.