Shop KLEIN TOOLS

Tool Bag, Tradesman Pro Tool Tote, 40 Pockets, 10-Inch

  • Mfr # 5541610-14
  • Zoro # G9040157

product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Width
10 1/4 in
Color
Black
Material
Polyester
Features
Fully-Molded Bottom, Handle, Padded Shoulder Strap
Overall Depth
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5541610-14
Zoro #
G9040157
UPC #
092644554636
Country of Origin
Cambodia
Item
Tool Tote
Color
Black
Material
Polyester
Features
Fully-Molded Bottom, Handle, Padded Shoulder Strap
Number of Inside Pockets
20
Number of Pieces
1
Number of Outside Pockets
22
Closure Type
Open Top
Number of Pockets
42
Includes
40 pockets, padded shoulder strap, molded bottom
Series
Tradesman Pro(TM)
Primary Application
Electrician
Number of Shoulder Straps
1
Web Strap
No
Includes Laptop Pocket
Laptop Pocket Not Included
Reinforced Bottom
Reinforced Bottom Not Included
Bag Style
Tote
Shape
Rectangle
Number of Bags
1
Drain Holes
Drain Holes Not Included
Total Storage Capacity
0.581 cu ft
Front Closure
Open Top
Shell Material
Polyester
Wire Color
Black
Traction Material
Polyester

Dimensions

Width
10 1/4 in
Overall Depth
10 in
Overall Width
10 1/4 in
Overall Height
12 1/4 in
Depth
10"
Height
12-1/4"
Length
10 in
Fits Chest Size
Fully-Molded Bottom, Handle, Padded Shoulder Strap

Description

Klein Tools Tradesman Pro Organizer 10-Inch Tote has plenty of pockets to organize tools. It has 40 pockets, including a large zipper pocket for small parts. A durable molded bottom protects from the elements.


•Tool Organizer with a large zipper pocket to secure small parts and tools
•Tool bag has a total of 40 pockets for maximum tool storage
•Fully molded bottom for stability and protects from the elements
•Orange interior to find tools faster
•1680d ballistic weave for durability
•Shoulder strap with extra padding and handles for easy carrying

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.