AlphaTec(R) Solvex Chemical Resistant Gloves, Nitrile, 13 in L, 11 mil, Green, 8, 1 PR

  • Mfr # 37-145

  • Zoro # G904067328


product price:  $2.29
/pr
Sold in multiples of 12 for $27.48

Key Features

Color
Green
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
11 mil
Latex-Free
Contains Latex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
37-145
Zoro #
G904067328
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
8
Glove Length
13 in
Glove Thickness
11 mil
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
AlphaTec(R) Solvex
Glove Texture
Smooth
Standards
ANSI 4 ABR, FDA, EN ISO 374-1:2016 Type A, EN 374 JKL, EN 388 4001, EN 388 3001X, EN 374:2003, EN ISO 374-5:2016
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
ANSI/ISEA Abrasion Cycles
3,000
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Glove Coating Finish
Sandy
Electrostatic Properties
Anti-Static
Dual Layer
Dual Layer Not Included
Biodegradable
Non-Biodegradable
Silicone-Free
Contains Silicone
Accelerator Free
Contains Accelerators
Glove Texture Location
Smooth
Resists
Component Materials Comply with 21 Cfr 177.2600 for Food Contact
Impact Glove Type
CE Rated
Anti-Static
Anti-Static Included
EN 388 Impact Rated
Not EN 388 Impact Rated
Application
Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
Glove Construction
Rubber
ANSI/ISEA Abrasion Level
4
Glove Coating Coverage
Full
Chlorinated/Non Chlorinated
Chlorinated
EN ISO 374 Chemical Rating
Type A - JKNOPT
Insulated
Not Insulated
Brand and Series
Ansell AlphaTec Solvex 37-145
Sterile/Non-Sterile
Sterile
Glove Coating Color
Green
Glove Hand Style
Left and Right
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799

Description

Chemical-Resistant Gloves, Nitrile, Smooth, 11 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size 8, Color Green, Unsupported, Standards ANSI 4 ABR, FDA, EN ISO 374-1:2016 Type A, EN 374 JKL, EN 388 4001, EN 388 3001X, EN 374:2003, EN ISO 374-5:2016, Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.