Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets

  • Mfr # EZ161975

  • Zoro # G904147211


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
1,600 W
Continuous Output Power
800 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ161975
Zoro #
G904147211
UPC #
654204913194
Country of Origin
China

Details

Item
Power Inverter
Peak Output Power
1,600 W
Continuous Output Power
800 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Battery Cables
Number of Outlets
2
Nominal Output Power
800 W

Description

The AIMS 800 Watt modified sine wave power inverter provides ample midsize power which is great for applications that are too big for a 400 watt inverter and too small for a 1250 watt inverter. The peak on this 800 watt power inverter is an impressive 2000 Watts

Features
  • 800 watt continuous power.
  • Modified sine wave.
  • LED: Green power on and red heavy load/fault condition.
  • Dual ac receptacle with rubber protective covers.
  • On/off switch.
  • Over Temperature protection.
  • Over Load protection.
  • Convenient cooling fan operation.
  • Cables included for direct connect to battery 42".
  • Internally fuse protected.
  • AC output short circuit protection.
  • Aluminum case for optimal cooling.
  • Pre-slotted mounting plate.
  • Isolated ground neutral.
Specification
  • Surge power capability: 1600 Watts not meant for startup applications.
  • Short circuit protection.
  • DC input / operating voltage: 10 to 15 Volts · Output voltage: 120 Volts ac.
  • Output wave form: modified sine wave.
  • Output frequency: 60 Hz.
  • Battery low voltage alarm: 10.5 +/- 0.5 Volts.
  • Battery low voltage shutdown: 10.0 +/- 0.5 Volts.
  • No load current @ 12V: < 0.7 dc Amps.
  • Full load efficiency: 90%.
  • 1/3 load efficiency: 95%.
  • No load minimum operating temperature: -15 degrees Celsius.
  • Full load maximum operating temperature: 55 +/- 5 degrees Celsius (automatic shutdown).
  • AC output Socket Type: dual Type 2 -3 prong.
  • High input voltage protection: 15.5V.
  • Low input voltage shutdown: 10.5V.
  • Internal fuse protection.
  • Dimension - 9.25 x 2.25 x 3.5 in.
  • Item Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.