BOLT Green Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E
Mfr # 48-73-1126
Zoro # G904203450
product price:Â $24.97
/eaKey Features
Head Protection Style
Cap
Head Protection Material
HDPE
Fits Hat Size
6-1/2 to 8-1/2
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
48-73-1126
Zoro #
G904203450
UPC #
045242603565
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2 to 8-1/2
Details
Item
Front Brim Hard Hat
Head Protection Style
Cap
Head Protection Material
HDPE
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
6
Color
Green
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1
ANSI Classification
Type 1, Class E
Hard Hat ANSI Class
CLASS E
Head Protection Graphics
No Graphics
Hard Hat ANSI Type
TYPE I
ANSI Impact Type
1
ANSI Electrical Class
E
Accessory Slots
Yes
Accessory Mounting Options
Side-Slots
Includes
(1) 6-Point Padded Suspension, (1) BOLT(TM) Headlamp Mount, (1) BOLT(TM) Marker Clip, (1) Sweat Band, (2) Identification Stickers, (2) Milwaukee Decals
Features
Impact Resistant
Chin Strap
No
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8-1/2, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting No, Standards ANSI/ISEA Z89.1, Series BOLT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.