Shop KIPP
See all product information
Create Account
Star Grip, M10X15 mm, 40 mm Od, Blk
- Mfr # K0155.410X15
- Zoro # G904387747
product price:Â
$
1.95
/ea
Sold in multiples of 10 for
$19.50
Key Features
Material
Thermoplastic
Style
L
Knob Type
Star Grip
Overall Length
1.57"
Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0155.410X15
- Zoro #
- G904387747
- UPC #
- -
- Country of Origin
- Germany
- Material
- Thermoplastic
- Style
- L
- Knob Type
- Star Grip
- Finish
- Matte Black
- Type
- External Thread
- Item
- Star Grip Knob
Description
Star Grip Knob, Thread Size M10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.