Quick Connect Hose Coupling Socket, Global High Flow, 1/4 in Body, 1/4 in Hose Barb

  • Mfr # RF-251-4HB

  • Zoro # G904390471


product price:  $28.55
/ea

Key Features

Interchange Type
Global Style High Flow
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Hose Barb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RF-251-4HB
Zoro #
G904390471
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size
1/4 in
Coupling Size
1/4 in
Barb Size
1/4 in
Overall Length
2 13/16 in
Body Size - Quick Connect Air Couplings
1/4 in
Max. Outside Dia.
1 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Global Style High Flow
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Hose Barb
Finish/Coating
Nickel Plated
Max. Flow Rate
707.92 lpm
Coupling Locking Type
Push-to-Connect
Seal Material
Nitrile
Includes Valve
Yes
Temp. Range
-40 Degrees to 250 Degrees F
Barbed
Yes
For Hose I.D.
1/4 in
Valve Type
Tubular
Max. Working Pressure @ 70 F
300 psi
Application
Pneumatic

Description

The PARKER - RF-251-4HB is intended for pneumatic fluid/air system use and supports quick connection and disconnection without additional tools. This fitting features a push-to-connect locking mechanism and a hose barb connection, and includes a nitrile seal intended to help maintain sealing at rated conditions. It includes an integrated tubular valve for controlling air flow during connection and disconnection in pneumatic systems. The coupling has a 1/4 in body size and connects to hoses with a 1/4 in inner diameter, making it compatible with standard pneumatic hose sizes.

Key Features:

  • Material: has a nickel-plated brass finish
  • Hose Fitting: Male hose barb connection with a 1/4 in barb size.
  • Coupling Component: Socket type with push-to-connect locking mechanism.
  • Maximum Working Pressure: [omit from description]
  • Maximum Flow Rate: is rated up to 707.92 liters per minute
  • Seal Material: Nitrile sealing for leak resistance.
  • Operating Temperature Range: is rated for operation within -40°F to 250°F
  • Overall Length: Approximately 2.81 inches.
  • Interchange Type: is compatible with Global Style High Flow couplings/fittings (where specifications match)
  • Includes a tubular valve type integrated into the fitting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.