Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L, 5 PK

  • Mfr # U04104.050.0900

  • Zoro # G9050903

CAD Available

product price:  $9.89
/pk 5, $1.98/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04104.050.0900
Zoro #
G9050903
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
9 in
Head Width
3/4 in
Head Height
5/16 in
Min. Thread Length
1 1/2 in
Drive Size
3/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Rockwell Hardness
HRC33
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
1/2"-13
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex

Description

The ZORO SELECT - U04104.050.0900 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications. Made from steel and finished with zinc yellow for enhanced durability and corrosion resistance, this screw is designed for use within specified parameters according to ASME B18.2.1 dimensional standards.

  • Drive: The external hex drive requires an appropriately shaped wrench or socket for installation or removal.
  • Fastener Length: The 9-inch length allows for insertion into materials as per application requirements.
  • Globally Sourced: This screw is procured from international manufacturers offering diverse quality and price options.
  • Material Grade/Class: It belongs to Grade 8 indicating high strength, hardness, and resistance properties suitable for demanding applications.
  • Tensile Strength: It has a tensile strength of 150,000 psi indicating capacity to withstand certain levels of pulling stress.
  • Thread Direction & Size: Features right-hand thread direction that tightens clockwise. Its size (1/2"-13) is designed to fit with compatible nuts or holes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.