FR Jacket, XL, 12 oz Cotton, Snaps Closure
Mfr # WC 16750
Zoro # G9057352
product price:Â $62.89
/eaKey Features
Size
XL
Color
Green
Fabric Weight
12 oz
Length
30 in
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WC 16750
Zoro #
G9057352
UPC #
-
Country of Origin
Mexico
Dimensions
Size
XL
Length
30 in
Maximum Chest Size
50 in
Minimum Chest Size
48 in
Details
Item
FR Jacket
Color
Green
Fabric Weight
12 oz
Material
Cotton
Closure Type
Snaps
Number of Inside Pockets
1
Number of Outside Pockets
0
Insulated
No
Lining Material
Polyester
Color Family
Green
Includes Lining
Yes
Features
Whipcord Flame Resistant Treated Cotton
Heat Protection Type
Safety
Collar Style
Lay-Flat
Insulated for Cold Conditions
No
Material Trade Name
Cotton
Description
Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 12 oz, Features Whipcord Flame Resistant Treated Cotton, Heat Protection Type Safety, Includes Lining Yes, Length 30 in, Lining Material Polyester, Material Cotton, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Number of Inside Pockets 1, Number of Outside Pockets 0, Size XL, FR Jacket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.