Hydraulic Electric Pump, High Flow, Hydraulic, 0.75 hp, Induction Motor, 10,000 psi Max Pressure

  • Mfr # ZE2308PI

  • Zoro # G905778254


product price:  $5,245.00
/ea
Free Shipping & Returns

Key Features

Type
Hydraulic
Reservoir Capacity (Cu.-In.)
462 cu in
Reservoir Capacity (Gal.)
2 gal
Oil Displacement @ 100 PSI
200 cu in/min
HP
0.75 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZE2308PI
Zoro #
G905778254
UPC #
662005430420
Country of Origin
United States

Dimensions

Overall Height
20.4 in
Overall Length
21.9 in
Overall Width
11 in

Details

Item
Hydraulic Electric Pump, High Flow
Type
Hydraulic
Reservoir Capacity (Cu.-In.)
462 cu in
Reservoir Capacity (Gal.)
2 gal
Oil Displacement @ 100 PSI
200 cu in/min
HP
0.75 hp
Maximum Pressure
10,000 psi
Motor Type
Induction
Charger Input Voltage
208/240V AC
Reservoir Material
Steel
dBA
71 to 79 dBA
Application
Production and Lifting
Control Valve
Pendant
Voltage
230V
Horsepower - Maximum
3/4 hp
Operating Pressure - Maximum
10,000 psi
Control Valve Function
Advance, Hold, Retract
Displacement @ 10,000 PSI
20 cu in/min
Phase
Single
Cylinder Compatibility
Single Acting
Reservoir Capacity
2 gal
Flow Rate - Maximum
20 cu in/min
Duty Cycle
Continuous
Nameplate Voltage
230V AC
Frequency
50 Hz, 60 Hz
Sound Level - Maximum
79 dBA
Displacement @ 100 psi
200 cu in/min

Description

Hydraulic Electric Pump, High Flow, Horsepower - Maximum 3/4 hp, Nameplate Voltage 230V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 10,000 PSI 20 cu in/min, Reservoir Capacity 2 gal, Reservoir Material Steel, Overall Height 20.4 in, Cylinder Compatibility Single Acting, Charger Input Voltage 208/240V AC, Control Valve Function Advance, Hold, Retract, Displacement @ 100 psi 200 cu in/min, Flow Rate - Maximum 20 cu in/min, Frequency 50 Hz, 60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.