Hydraulic Electric Pump, High Flow, Hydraulic, 0.75 hp, Induction Motor, 10,000 psi Max Pressure

  • Mfr # ZE2108DB

  • Zoro # G905778322


product price:  $6,267.00
/ea
Free Shipping & Returns

Key Features

Type
Hydraulic
Reservoir Capacity (Cu.-In.)
462 cu in
Reservoir Capacity (Gal.)
2 gal
Oil Displacement @ 100 PSI
200 cu in/min
HP
0.75 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZE2108DB
Zoro #
G905778322
UPC #
662005430253
Country of Origin
United States

Dimensions

Overall Length
19.3 in
Overall Width
11 in
Overall Height
20.4 in
Control Pendant Size
10 ft

Details

Item
Hydraulic Electric Pump, High Flow
Type
Hydraulic
Reservoir Capacity (Cu.-In.)
462 cu in
Reservoir Capacity (Gal.)
2 gal
Oil Displacement @ 100 PSI
200 cu in/min
HP
0.75 hp
Maximum Pressure
10,000 psi
Motor Type
Induction
Control Valve
Pendant
dBA
71 to 79 dBA
Control Pendant Voltage
120V AC
Reservoir Material
Steel
Charger Input Voltage
115V AC
Voltage
115V
Application
Production and Lifting
Phase
Single
Sound Level - Maximum
79 dBA
Flow Rate - Maximum
20 cu in/min
Control Valve Function
Advance, Hold, Retract
Horsepower - Maximum
3/4 hp
Current
16 A
Nameplate Voltage
115V AC
Frequency
50 Hz, 60 Hz
Reservoir Capacity
2 gal
Cylinder Compatibility
Single Acting
Displacement @ 100 psi
200 cu in/min
Duty Cycle
Continuous
Operating Pressure - Maximum
10,000 psi
Displacement @ 10,000 PSI
20 cu in/min

Description

Hydraulic Electric Pump, High Flow, Horsepower - Maximum 3/4 hp, Nameplate Voltage 115V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 10,000 PSI 20 cu in/min, Reservoir Capacity 2 gal, Reservoir Material Steel, Overall Height 20.4 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V AC, Control Pendant Size 10 ft, Control Pendant Voltage 120V AC, Control Valve Function Advance, Hold, Retract, Current 16 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.