Shop FRED SILVER
See all product information
Create Account
Dome Safety Mirror, Acrylic, 24 in, No Backing, 360 Degrees Viewing Angle
- Mfr # D-DROP-24
- Zoro # G906376343
product price:Â
$
91.19
/ea
Key Features
Mirror Material
Acrylic
Diameter
24 in
Backing Material
No Backing
Mirror Environment
Indoor
Approximate Viewing Distance
350 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-DROP-24
- Zoro #
- G906376343
- UPC #
- 691964005660
- Country of Origin
- China
- Item
- Full Dome Mirror
- Mirror Material
- Acrylic
- Backing Material
- No Backing
- Mirror Environment
- Indoor
- Approximate Viewing Distance
- 350 ft
- Viewing Angle
- 360 Degrees
- Includes Mounting Hardware
- No
- Printed Language
- English
- Weight
- 6 lb
- Integrated Safety Border
- No
- Mirror Shape
- Round
- Mirror Style
- Full Dome Mirror
Description
Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Not Applicable, Mirror Material Acrylic, Backing Material No Backing, Diameter 24 in, Length 24 in, Width 24 in, Viewing Angle 360 Degrees , Mounting Bracket Type Not Applicable, Approximate Viewing Distance 350 ft, Legend Not Applicable, Includes Mounting Hardware No, Mirror Environment Indoor, Dome Height 10 in, Includes Not Applicable, Mounting Location Drop Ceiling, Panel Length 24 in, Panel Width 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.