Shop IDEAL
See all product information
Create Account
Replacement Stripmaster Blades
Mfr # L-5211
Zoro # G906399434
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
1
Blade Material
Steel
Compatible with Manufacturer Model Number
45-171
Features
Inner cutting hole, Mil-spec die-type blades
Part Type
Stripper Replacement Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-5211
- Zoro #
- G906399434
- UPC #
- 783250200474
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 4/5 in
- Maximum Wire/Cable Diameter
- 16 ga
- Wire Rope Length
- 1 4/5 in
Details
- Number of Blades
- 1
- Blade Material
- Steel
- Compatible with Manufacturer Model Number
- 45-171
- Features
- Inner cutting hole, Mil-spec die-type blades
- Item
- Wire Stripper Replacement Blades
- Part Type
- Stripper Replacement Blade
- For Wire/Cable Type
- Solid Wire, Stranded Wire
- For Use With
- Wire Stripper 45-171
- Compatible with Series
- 45 Series
- Compatible Manufacturer Part Number
- 45-171
- Compatible Manufacturer Model Number
- 45-171
- For Use with Mfr. Model Number
- 45-171
- For Use With Mfr. Model Number
- 45-171
- Compatible with Manufacturer Model No.
- 45-171
- Compatible with Mfr. Model No.
- 45-171
- For Use with Mfr Model Number
- 45-171
- Compatible Pump Manufacturer Part Number
- 45-171
- Compatible Mfr. Model Number
- 45-171
- For Manufacturer Part Number
- 45-171
- Compatible with Mfr. Model Number
- 45-171
Description
Wire Stripper Replacement Blades, Part Type Stripper Replacement Blade, For Use With Wire Stripper 45-171, Compatible Grainger Part Number 10F592, Compatible with Manufacturer Model Number 45-171, Compatible with Series 45 Series, Blade Material Steel, Number of Blades 1, Features Inner cutting hole, Mil-spec die-type blades, For Wire/Cable Type Solid Wire, Stranded Wire, Maximum Wire/Cable Diameter 16 ga, Overall Length 1 4/5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.