Leather Gloves, Cowhide, Slip-On, Wing Thumb, White / White, XS, 1 PR

  • Mfr # IEX-WHO2-01-XS
  • Zoro # G906430090
product price: 
$
12.99
/pr

Key Features

Color
White / White
Thumb Style
Wing
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Slip-On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IEX-WHO2-01-XS
Zoro #
G906430090
UPC #
696511881513
Country of Origin
China
Item
Leather Gloves
Color
White / White
Thumb Style
Wing
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Slip-On
Finger Coverage
Full Finger
Insulated
No
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
3
Leather Glove Style
Work
Leather Palm Process
Grain
Stitching Material
Kevlar(R)
Glove Back Material
Cowhide
Leather Coverage Style
Full Leather
ANSI/ISEA Cut Level
A1
Palm Color
White
Sold As
Pair
Standards
ANSI, EN 388
ANSI/ISEA Abrasion Level
4
Palm Material
Leather
Glove Hand Style
Left and Right
EN 388 Rating
3111
Includes Reinforced Thumb Crotch
No
Glove Back Color
White
ANSI/ISEA Cut Load
227 g
Glove Construction
Cut and Sewn
Pairs per Package
1
Minimum Temperature
50 Degrees F
Message
No
Cuff Material
Leather
Cuff Color
White
Oil-Resistant
No
ANSI/ISEA Abrasion Cycles
4,039
Cut-Resistance Coverage
Palm Side
Palm Style
Single Layer

Dimensions

Glove Size
XS
Size- Numeric
6
Size- Alpha
XS
Glove Length
8 15/32 in

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI, EN 388, Glove Length 8 15/32 in, Message No, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Slip-On, Leather Grade Premium, Oil-Resistant No, Minimum Temperature 50 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.