Shop SESAMEE
See all product information
Create Account
Combination Padlock, 4 Numbers
- Mfr # K437
- Zoro # G906430601
product price:Â
$
32.55
/ea
Key Features
Shackle Material
Steel
Body Thickness
45/64 in
Body Height
1 11/16 in
Number of Locks in Pack
1
Combination Type
Resettable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K437
- Zoro #
- G906430601
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Combination Padlock
- Shackle Material
- Steel
- Number of Locks in Pack
- 1
- Combination Type
- Resettable
- Lock Body Material
- Brass
- Vertical Shackle Clearance
- 2 1/4 in
- Shackle Finish
- Chrome Plated
- Dial Location
- Bottom
- Number of Digits
- Four Numbers
- Features
- 10,000 Possible Combinations, All Brass Internal Locking Mechanism, Automatic "0000" Stop, Set-Your-Own 4-Digit Combination, Tough Heel and Toe Lever Locking System
- Horizontal Shackle Clearance
- 2 1/4 in
- Combination Style
- Dial
- Combination Setting Type
- Resettable
- Lock Body Finish
- Unfinished
- Dial Number of Combination Digits
- 4
Dimensions
- Body Thickness
- 45/64 in
- Body Height
- 1 11/16 in
- Shackle Diameter
- 5/16 in
- Body Width
- 2 in
- Fits Chest Size
- 10,000 Possible Combinations, All Brass Internal Locking Mechanism, Automatic "0000" Stop, Set-Your-Own 4-Digit Combination, Tough Heel and Toe Lever Locking System
Description
Combination Padlock, Body Height 1 11/16 in, Body Thickness 45/64 in, Body Width 2 in, Dial Location Bottom, Shackle Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.