This item is Discontinued.

Litesheet LED Vaportight Fixture, 4000K, 2800 lm BVTG3-4-18-1-4080-SSF/ZT-MB2L-2PK

This item is Discontinued.

Litesheet

LED Vaportight Fixture, 4000K, 2800 lm (Discontinued)

Mfr # BVTG3-4-18-1-4080-SSF/ZT-MB2L-2PK
Zoro # G906597366
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BVTG3-4-18-1-4080-SSF/ZT-MB2L-2PK
Zoro #
G906597366
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
4 ft
Overall Height
6 3/4 in
Overall Length
48 1/4 in
Overall Width
4 1/8 in

Details

Voltage
120V AC
Lumens
2,800 lm
LED Replacement For
2 Lamp T8
Dimmable
Yes
Item
LED Vaportight Fixture
Color Temperature
4000K
Housing Material
Fiberglass
IP Rating
65, 66, 67
Rated Life
200,000 hr
For Bulb Type
Integrated LED
Lighting Certification
DesignLights Consortium (DLC)
Max. Fixture Wattage
18 W
For Max. Bulb Wattage
18 W
Color Rendering Index
80
Mounting Hardware Included
Yes
Warranty
15 yr
Emergency Battery Backup
No
Fixture Type
Vapor Tight
Lens Material
Acrylic
Series
BVTG3
Light Technology
LED
Lens Type
Diffuser Lens
Lumens per Watt
152 lm
Mounting Style
Bracket
Standards
CUL Listed, DLC Listed, ETL Listed, UL Listed
Ballast Type
No Ballast Required
Includes
Mounting Brackets
Dimming Method
0-10V
LED Driver Style
AC Direct
Fixture Ballast Type
No Ballast Required
Bulb Included
Integrated LED
Linkable
No
Lens Shape
Curved

Description

LED Vapor Tight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.