Shop XPOWER

CentrifugalBlower, Blue, 12-1/4inH

  • Mfr # P-80A-Blue
  • Zoro # G906626516

product price: 
$
82.19
/ea

Key Features

Number of Speeds
3
Power Cord Length
10 ft
Housing Color
Blue
Housing Material
Polypropylene
Overall Width
9 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-80A-Blue
Zoro #
G906626516
UPC #
848025011010
Country of Origin
China
Number of Speeds
3
Housing Color
Blue
Item
Centrifugal Blower
Housing Material
Polypropylene
Pivoting
No
NEMA Plug Configuration
5-15P
Number of Power Outlets
2
Standards
CETL, ETL
Application
Commercial, Home and Office
Maximum Airflow Capacity
475 cfm
Air Flow Direction
Variable
Power Consumption
138 W
Full Load Current
1.2 A
Motor Horsepower
1/8 hp
Frequency
60 Hz
Daisy Chain Capability
Yes
Motor Speed
1,480 RPM
GFCI Protected
No
Nameplate Voltage
115V AC
Daisy Chain Capacity
3 Units
Includes Hose
No
Telescopic Handle Included
No
Product Type
Centrifugal Blower
Propeller Material
Polypropylene
Daisy Chain Capacity - Maximum
3

Description

Centrifugal Blower, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 475 cfm, Number of Speeds 3, Motor Horsepower 1/8 hp, Nameplate Voltage 115V AC, Full Load Current 1.2 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 3 Units, Number of Power Outlets 2, NEMA Plug Configuration 5-15P, GFCI Protected No, Power Cord Length 10 ft, Blower Wheel Diameter 7 in, Standards CETL, ETL, Overall Height 12 1/4 in, Overall Length 11 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.